Flat Shipping

Flat Shipping at €24.99 + VAT

MITYVAC MV5530 Compression Test Kit, Engine Diagnostic, Analog Display, Test Compression 0 To 300 PSI | CT3RPL

MITYVAC MV5530 Compression Test Kit, Engine Diagnostic, Analog Display

Item: CT3RPL Model: MV5530Cross Ref: 45PG66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Kit
DisplayAnalog
FeaturesAdapters For Lawn Mowers, Chain Saws And Trimmers, Extended Hoses, Manual Pressure Release For Maintaining Peak Readings, Quick Disconnect Coupler For Easy Accessory Changes, Threaded Adapters For Leak Proof Seals
For Use WithCars, Marine And Small Engines, Motorcycles, Trucks
Includes(2) 3/4" Gauge With High Impact Lens, Rubber Boot, (4) Scales Of Measure (psi, Kg/sq. cm, Bar, kPa), 10" Hose, Quick Release Coupler, (2) 14 mm Short Thread Adapter, 6-1/2" Hose, (3) 12" Hose, 14 mm Long Thread Adapter, 18 mm Short Thread Adapter, 18 mm Long Thread Adapter, 10 mm Thread Small Engine Adapter, 12 mm Thread Small Engine Adapter, Quick Release Air Hold Adapter, Custom Blow Molded Case, Field Service Kit
Max. Pressure300 psi
Test Compression0 psi to 300 psi
TypeEngine Diagnostic

Shipping Info:

Ship weight (kg) 1.5615
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITYVAC MV5530 Compression Test Kit, Engine Diagnostic, Analog Display
€160.43 /unit