MITUTOYO K651905 Zirconium Oxide Ball, 4 mm, Carbide Stem 2 mm,, L40 mm, Ml40 mm

Item: DZ6ZGL Model: K651905
Limited Availability
€73.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Itemzirconium oxide ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:zirconium oxide
Renishaw Code No.:A-5004-2939
Shaft Stem Material:carbide
Thread:M2

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651905 Zirconium Oxide Ball, 4 mm, Carbide Stem 2 mm,, L40 mm, Ml40 mm
€73.51 /unit