MITUTOYO K651835 Zirconium Oxide Ball, 4 mm, Stainless Steel Stem 1.5 mm,, L10 mm, Ml10 mm

Item: DZ6ZGJ Model: K651835
Limited Availability
€59.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Itemzirconium oxide ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:zirconium oxide
Renishaw Code No.:A-5003-7261
Shaft Stem Material:stainless steel
Thread:M2

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651835 Zirconium Oxide Ball, 4 mm, Stainless Steel Stem 1.5 mm,, L10 mm, Ml10 mm
€59.31 /unit