MITUTOYO K651623 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbide Stem 2 mm, L40 mm, Ml31 mm

Item: DZ6ZQM Model: K651623
In Stock

Get it by Tuesday, Jun 17

€84.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:3 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:titanium
Effective Length:31 mm
Shaft Stem Material:carbide
Thread:M5
Tool Bore Ãx98:3.1 mm

Shipping Info:

Ship weight (kg) 0.0045

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651623 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbide Stem 2 mm, L40 mm, Ml31 mm
€84.00 /unit