MITUTOYO K651327 Stylus M2, Ruby Ball 4 mm, Ceramic Stem 3 mm, Base Stainless Steel 3 mm L 98 mm, Ml 98 mm

Item: DZ6ZLW Model: K651327
In Stock

Get it by Tuesday, Jun 17

€58.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:98 mm
Shaft Stem Material:ceramic
Thread:M2
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.288

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651327 Stylus M2, Ruby Ball 4 mm, Ceramic Stem 3 mm, Base Stainless Steel 3 mm L 98 mm, Ml 98 mm
€58.00 /unit