MITUTOYO K651298 Stylus Ruby Ball, 4 mm, Carbon Fibre 3 mm, Base Stainless Steel 4 mm L 21 mm, Ml 13.5 mm

Item: DZ6ZGZ Model: K651298
In Stock

Get it by Monday, Jun 16

€61.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:13.5 mm
Renishaw Code No.:A-5003-5971
Shaft Stem Material:carbon fibre
Thread:M3
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.0855

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651298 Stylus Ruby Ball, 4 mm, Carbon Fibre 3 mm, Base Stainless Steel 4 mm L 21 mm, Ml 13.5 mm
€61.00 /unit