MITUTOYO K651152 Stylus M3, Ruby Ball, 5 mm, Base Stainless Steel 4 mm L 31 mm

Item: DZ6ZPN Model: K651152
In Stock

Get it by Tuesday, Jun 17

€35.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:5 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Itp Code No.:TI M3 050 R4 033
Qmark Code No.:TM3-5033-S
Renishaw Code No.:A-5000-7648
Shaft Stem Material:stainless steel
Thread:M3
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.261

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651152 Stylus M3, Ruby Ball, 5 mm, Base Stainless Steel 4 mm L 31 mm
€35.00 /unit