MITUTOYO K651151 Stylus Ruby Ball, 4 mm, Stainless Steel Stem 2.5 mm, Base Stainless Steel, Ml 27 mm

Item: DZ6ZGQ Model: K651151
In Stock

Get it by Tuesday, Jun 17

€32.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:27 mm
Itp Code No.:TI M3 040 04 033
Qmark Code No.:TM3-4033-S
Renishaw Code No.:A-5000-3554
Shaft Stem Material:stainless steel
Thread:M3
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.1755

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651151 Stylus Ruby Ball, 4 mm, Stainless Steel Stem 2.5 mm, Base Stainless Steel, Ml 27 mm
€32.00 /unit