MITUTOYO K651133 Stylus Ruby Ball, 4 mm, Carbide Stem 2 mm, Base Stainless Steel 4 mm L 50 mm, Ml 46 mm

Item: DZ6ZGY Model: K651133
In Stock

Get it by Tuesday, Jun 17

€64.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:46 mm
Itp Code No.:TH M3 040 04 052
Qmark Code No.:TM3-4052
Renishaw Code No.:A-5003-0061
Shaft Stem Material:carbide
Thread:M3
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.2655

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651133 Stylus Ruby Ball, 4 mm, Carbide Stem 2 mm, Base Stainless Steel 4 mm L 50 mm, Ml 46 mm
€64.40 /unit