MITUTOYO K651124 Stylus M3, Ruby Ball, 5 mm, Carbide Stem 2 mm, Base Stainless Steel L 31 mm, Ml 31 mm

Item: DZ6ZPV Model: K651124
In Stock

Get it by Tuesday, Jun 17

€62.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:5 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:31 mm
Shaft Stem Material:carbide
Thread:M3
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.198

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651124 Stylus M3, Ruby Ball, 5 mm, Carbide Stem 2 mm, Base Stainless Steel L 31 mm, Ml 31 mm
€62.00 /unit