MITUTOYO K651017 Stylus, Ruby Ball, 4 mm, Stainless Steel Stem 1.5 mm, L 10 mm, Ml 10 mm

Item: DZ6ZMD Model: K651017
In Stock

Get it by Tuesday, Jun 17

€24.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:4 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:stainless steel
Effective Length:10 mm
Itp Code No.:TI M2 040 03 012
Qmark Code No.:TM2-4010-S
Renishaw Code No.:A-5000-4154
Shaft Stem Material:stainless steel
Thread:M2
Tool Bore Ãx98:1.3 mm

Shipping Info:

Ship weight (kg) 0.0405

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K651017 Stylus, Ruby Ball, 4 mm, Stainless Steel Stem 1.5 mm, L 10 mm, Ml 10 mm
€24.00 /unit