MITUTOYO K650166 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbon Fibre Stem 2 mm, L56.5 mm, Ml46.5 mm

Item: DZ6ZQK Model: K650166
In Stock

Get it by Tuesday, Jun 17

€64.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:3 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:titanium
Effective Length:46.5 mm
Itp Code No.:TC M5 030 11 058
Qmark Code No.:ATG-3058-TX
Renishaw Code No.:A-5555-3806
Shaft Stem Material:carbon fibre
Thread:M5
Tool Bore Ãx98:3.1 mm
Zeiss Code No.:626105-0300-058

Shipping Info:

Ship weight (kg) 0.0045

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K650166 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbon Fibre Stem 2 mm, L56.5 mm, Ml46.5 mm
€64.00 /unit