MITUTOYO K650165 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbon Fibre Stem 2 mm, L48.5 mm, Ml38.5 mm

Item: DZ6ZQU Model: K650165
In Stock

Get it by Tuesday, Jun 17

€53.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus Ruby Ball
Ball ø:3 mm
Ball Grade Din 5401:Grade 5
Ball Material:ruby
Base Material:titanium
Effective Length:38.5 mm
Itp Code No.:TC M5 030 11 050
Qmark Code No.:ATG-3050-TX
Renishaw Code No.:A-5555-0730
Shaft Stem Material:carbon fibre
Thread:M5
Tool Bore Ãx98:3.1 mm
Zeiss Code No.:626105-0300-050

Shipping Info:

Ship weight (kg) 0.0045

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO K650165 Stylus M5, Ruby Ball, 3 mm, Stylus M5, Carbon Fibre Stem 2 mm, L48.5 mm, Ml38.5 mm
€53.00 /unit