Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 968-202 Protractor Semi-circular 6 Inch Non-graduated | AA8YFH 1ARY6

MITUTOYO 968-202 Protractor Semi-circular 6 Inch Non-graduated

Item: AA8YFH Model: 968-202Cross Ref: 1ARY6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtractor
BladeNon Graduated
Blade Length6"
Blade Size6"
FinishSatin Chrome
Graduations1 Deg.
Head Length6"
Length6"
Magnetic HeadYes
MaterialSteel
Operation TypeMechanical
Protractor StyleManual Reading Protractor
Range0° to +180°

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)1.52
Ship length (cm)20.32
Ship width (cm)10.16
HS code9017208080
Country of OriginUS

Product Variants

ProductModelBladeProtractor StyleOperation TypeRangeGraduationsMaterialHead ShapeBlade StylePrice
MITUTOYO 968-203 Protractor Rectangular 6 Inch 1/64 Graduated | AA8YFJ 1ARY7 968-203GraduatedManual Reading ProtractorMechanical0° to +180°1 Deg.SteelRectangularWith Graduations€50.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 968-202 Protractor Semi-circular 6 Inch Non-graduated
€55.60 /unit