Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 950-275 Drill Point Gage 59 Degree 6 Inch Adjustable Hook | AB4PZX 1ZRV3

MITUTOYO 950-275 Drill Point Gage 59 Degree 6 Inch Adjustable Hook

Item: AB4PZX Model: 950-275Cross Ref: 1ZRV3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Point Gage
Angle59°
FinishSatin Chrome
Hook TypeAdjustable And Removable
Length6"
MaterialSteel
Actuation TypeManual
Bevel Angle59°
Graduations1/16 (Rule), 1/32 (Rule), 1/32 (Slide), 1/64 (Rule), 1/8 (Rule)
HookAdjustable and Removable
Operation TypeMechanical
Overall Length6"
Ruler Length6"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)7.87
HS code9017308000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 950-275 Drill Point Gage 59 Degree 6 Inch Adjustable Hook
€56.11 /unit