Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 938882 Battery SR44 | AH6AGR 35UP37

MITUTOYO 938882 Battery SR44

Item: AH6AGR Model: 938882Cross Ref: 35UP37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Sr44
Compatible With Brand And SeriesMitutoyo Series: 543
Product TypeBattery

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 938882 Battery SR44
€11.20 /unit