MITUTOYO 63ETB943 Hardness Reference Material, With Dakks Calibration Certificate, 30X30X6mm, Steel

Item: DZ7ALJ Model: 63ETB943
In Stock

Get it by Tuesday, Jun 17

€426.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:30x30x6mm
Hardness Value:250
Indenter:Diamond pyramid
Material:steel
Method:Knoop
Net Weight:50 g
Scale 1:HK0,005
Standard:ASTM E92
Surface:900mm2
Test Force Kgf:0.005
Test Force N:0.04903

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.61
Ship length (cm)3
Ship width (cm)3

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB943 Hardness Reference Material, With Dakks Calibration Certificate, 30X30X6mm, Steel
€426.00 /unit