MITUTOYO 63ETB724 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel

Item: DZ7AKV Model: 63ETB724
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:60x60x16mm
Functions:3. Vickers Test Block with DAkkS / ISO certificate
Hardness Value:200
Indenter:Diamond pyramid
Material:steel
Method:Vickers
Net Weight:450 g
Scale 1:HV5
Standard:ISO 6507-3
Surface:3.600 mm2
Test Force Kgf:5
Test Force N:49.03
Tolerance Of Nominal Value:±25HV

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB724 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel