MITUTOYO 63ETB697 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel

Item: DZ7BJR Model: 63ETB697
In Stock

Get it by Monday, Jun 16

€537.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:60x60x16mm
Hardness Value:850
Indenter:Diamond pyramid
Material:steel
Method:Vickers
Net Weight:450 g
Scale 1:HV2
Standard:ISO 6507-3
Surface:3.600 mm2
Test Force Kgf:2
Test Force N:19.61
Tolerance Of Nominal Value:±25HV

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB697 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel
€537.00 /unit