MITUTOYO 63ETB554 Hardness Reference Material, With Dakks Calibration Certificate, 30X30X6mm, Steel

Item: DZ7AVZ Model: 63ETB554
In Stock

Get it by Tuesday, Jun 17

€426.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:30x30x6mm
Hardness Value:500
Indenter:Diamond pyramid
Material:steel
Method:Vickers
Net Weight:50 g
Scale 1:HV0,025
Standard:ASTM E92
Surface:900 mm2
Test Force Kgf:0.025
Test Force N:0.2452
Tolerance Of Nominal Value:±25HV

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.61
Ship length (cm)3
Ship width (cm)3

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB554 Hardness Reference Material, With Dakks Calibration Certificate, 30X30X6mm, Steel
€426.00 /unit