MITUTOYO 63ETB474 Hardness Reference Material, With ISO Calibration Certificate, 30X30X6mm, Steel

Item: DZ7ALV Model: 63ETB474
In Stock

Get it by Tuesday, Jun 17

€426.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:30x30x6mm
Hardness Value:250
Indenter:Diamond pyramid
Material:steel
Method:Knoop
Net Weight:50 g
Scale 1:HK1
Standard:ISO 4545-3
Surface:900mm2
Test Force Kgf:1
Test Force N:9.807

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)0.61
Ship length (cm)3
Ship width (cm)3

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB474 Hardness Reference Material, With ISO Calibration Certificate, 30X30X6mm, Steel
€426.00 /unit