MITUTOYO 63ETB455 Hardness Reference Material, With ISO Calibration Certificate, 150X100X16mm, Steel

Item: DZ7ALA Model: 63ETB455
In Stock

Get it by Tuesday, Jun 17

€480.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:10
Dimension:150x100x16mm
Force Area Ratio:10
Hardness Value:250
Indenter:Ball indenter
Material:steel
Method:Brinell
Net Weight:1900 g
Scale 1:HBW10/1000
Standard:ISO 6506-3
Surface:15.000 mm2
Test Force Kgf:1000
Test Force N:9807
Tolerance Of Nominal Value:±25HBW

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)1.6
Ship length (cm)15.01
Ship width (cm)10.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB455 Hardness Reference Material, With ISO Calibration Certificate, 150X100X16mm, Steel
€480.00 /unit