MITUTOYO 63ETB390 Hardness Reference Material, With ISO Calibration Certificate, 150X100X16mm, Aluminium

Item: DZ7AHQ Model: 63ETB390
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:5
Dimension:150x100x16mm
Force Area Ratio:10
Functions:2. Brinell Test Block with DAkkS / ISO certificate
Hardness Value:170
Indenter:Ball indenter
Material:aluminium
Method:Brinell
Net Weight:650 g
Scale 1:HBW5/250
Standard:ISO 6506-3
Surface:15.000 mm2
Test Force Kgf:250
Test Force N:2452
Tolerance Of Nominal Value:±25HBW

Shipping Info:

Ship weight (kg) 0.8145
Ship height (cm)1.6
Ship length (cm)15.01
Ship width (cm)10.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB390 Hardness Reference Material, With ISO Calibration Certificate, 150X100X16mm, Aluminium