MITUTOYO 63ETB305 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel

Item: DZ7ALE Model: 63ETB305
In Stock

Get it by Tuesday, Jun 17

€345.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:2.5
Dimension:60x60x16mm
Force Area Ratio:10
Hardness Value:250
Indenter:Ball indenter
Material:steel
Method:Brinell
Net Weight:450 g
Scale 1:HBW2,5/62,5
Standard:ISO 6506-3
Surface:3.600 mm2
Test Force Kgf:62.5
Test Force N:612.9
Tolerance Of Nominal Value:±25HBW

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB305 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel
€345.00 /unit