MITUTOYO 63ETB1174 Hardness Reference Material, With Dakks Calibration Certificate, 60X60X16mm, Steel

Item: DZ7BFA Model: 63ETB1174
In Stock

Get it by Tuesday, Jun 17

€345.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:2.5
Dimension:60x60x16mm
Hardness Value:77
Indenter:Ball indenter
Material:steel
Method:Rockwell
Net Weight:450 g
Preliminary Test Force Kgf:10
Preliminary Test Force N:98.07
Scale 1:HR2,5/187,5
Standard:non standard- VDI/VDE 2616-1
Surface:3.600 mm2
Test Force Kgf:187.5
Test Force N:1839

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB1174 Hardness Reference Material, With Dakks Calibration Certificate, 60X60X16mm, Steel
€345.00 /unit