MITUTOYO 63ETB1122 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel

Item: DZ7AZV Model: 63ETB1122
In Stock

Get it by Monday, Jun 16

€345.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:60x60x16mm
Hardness Value:60
Indenter:Diamond cone
Material:steel
Method:Rockwell
Net Weight:450 g
Preliminary Test Force Kgf:3
Preliminary Test Force N:29.42
Scale 1:HR30N
Standard:ISO 6508-3
Surface:3.600 mm2
Test Force Kgf:30
Test Force N:294.2

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB1122 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Steel
€345.00 /unit