MITUTOYO 63ETB1110 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium

Item: DZ7BAB Model: 63ETB1110
In Stock

Get it by Monday, Jun 16

€345.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Dimension:60x60x16mm
Hardness Value:62
Indenter:Diamond cone
Material:aluminium
Method:Rockwell
Net Weight:450 g
Preliminary Test Force Kgf:3
Preliminary Test Force N:29.42
Scale 1:HR15N
Standard:ISO 6508-3
Surface:3.600 mm2
Test Force Kgf:15
Test Force N:147.1

Shipping Info:

Ship weight (kg) 0.5535
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ETB1110 Hardness Reference Material, With ISO Calibration Certificate, 60X60X16mm, Aluminium
€345.00 /unit