MITUTOYO 63ASTM130 Hardness Reference Material, With Dakks Calibration Certificate, 60X60X16mm, Aluminium

Item: DZ7BHX Model: 63ASTM130
In Stock

Get it by Monday, Jun 16

€522.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Accreditation Body:DAkkS
Accreditation Standard:ISO 17025
Ball Diameter Mm:1.5875
Dimension:60x60x16mm
Hardness Value:82
Indenter:Ball indenter
Material:aluminium
Method:Rockwell
Net Weight:160 g
Preliminary Test Force Kgf:3
Preliminary Test Force N:29.42
Scale 1:HR15TW
Standard:ASTM E18
Surface:3.600 mm2
Test Force Kgf:15
Test Force N:147.1

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.6
Ship length (cm)5.99
Ship width (cm)5.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 63ASTM130 Hardness Reference Material, With Dakks Calibration Certificate, 60X60X16mm, Aluminium
€522.00 /unit