Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 614208-531 Square Gauge Block, Square, 8 Inch Size, 0.10 Micro Inch Tolerance | CU7ZFP

MITUTOYO 614208-531 Square Gauge Block, Square, 8 Inch Size, 0.10 Micro Inch Tolerance

Item: CU7ZFP Model: 614208-531Cross Ref: 54GF27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€662.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
ApplicationDimensional Quality Control In The Manufacturing Process
Application GradeInspection
Dimension TypeInch
Face Length0.953" , 61/64"
Face Width0.953" , 61/64"
GradeGrade 0
Holes1
Included CertificationCertificate Of Inspection
IncludesCertificate Of Inspection
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size8"
ShapeSquare
Tolerance0.1µin.
With HoleYes
StandardsASME

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.38
Ship length (cm)20.32
Ship width (cm)2.38
Country of OriginJP

Product Variants

ProductModelFace WidthFace LengthNominal SizeToleranceMaterialDimension TypeShapeGradePrice
MITUTOYO 614125-531 Square Gauge Block, Square, 0.1005 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7YVD 614125-5310.953"0.953"-0.1µin.SteelInchSquareGrade 0€40.46
MITUTOYO 614170-531 Square Gauge Block, Square, 0.13 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7YVE 614170-5310.953"0.953"0.13"0.1 µin.SteelInchSquareGrade 0€40.42
MITUTOYO 614178-531 Square Gauge Block, Square, 0.138 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7YVF 614178-5310.953"0.953"0.138"0.1µin.SteelInchSquareGrade 0€40.42
MITUTOYO 614181-531 Square Gauge Block, Square, 0.141 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7YVG 614181-5310.953"0.953"0.141"0.1µin.SteelInchSquareGrade 0€40.34
MITUTOYO 614182-531 Square Gauge Block, Square, 0.142 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7YVH 614182-5310.953"0.953"0.142"0.1µin.SteelInchSquareGrade 0€40.44
MITUTOYO 614192-531 Square Gauge Block, Square, 0.2 Inch Size, 0.10 Micro Inch Tolerance | CU7YVJ 614192-5310.953"0.953"1/5"0.1µin.SteelInchSquareGrade 0€39.94
MITUTOYO 614212-531 Square Gauge Block, Square, 0.25 Inch Nominal Size, 0.10 Micro Inch Tolerance | CU7ZFF 614212-5310.953"0.953"1/4"0.1µin.SteelInchSquareGrade 0€51.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 614208-531 Square Gauge Block, Square, 8 Inch Size, 0.10 Micro Inch Tolerance
€662.94 /unit