Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 611195-541 Rectangular Gauge Block, Rectangular, 0.5 Inch Nominal Size, 6 Micro Inch Tolerance | CU7XVM

MITUTOYO 611195-541 Gauge Block, Rectangular, 0.5 Inch Nominal Size, 6 Micro Inch Tolerance

Item: CU7XVM Model: 611195-541Cross Ref: 54GF05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
ApplicationDimensional Quality Control In The Manufacturing Process
Application GradeWorking Reference
Dimension TypeInch
Face Length1 3/8"
Face Width0.359" , 23/64"
GradeGrade AS-1
Holes0
Included CertificationCertificate Of Inspection
IncludesCertificate Of Inspection
Long Form Calibration CertificateNo
MaterialSteel
Nominal Size1/2"
ShapeRectangular
Tolerance6µin.
With HoleNo
StandardsASME

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.95
Ship length (cm)1.27
Ship width (cm)3.01
Country of OriginJP

Product Variants

ProductModelDimension TypeFace WidthFace LengthNominal SizeGradeApplication GradeToleranceMaterialPrice
MITUTOYO 611304-531 Rectangular Gauge Block, Rectangular, 0.004 Inch Nominal Size, 4 Micro Inch Tolerance | CU7XUZ 611304-531Inch0.359"1.188"0.004"Grade 0Inspection4µin.Steel€163.09
MITUTOYO 611105-541 Rectangular Gauge Block, Rectangular, 0.05 Inch Nominal Size, 6 Micro Inch Tolerance | CU7XVA 611105-541Inch0.359"1.188"0.05"Grade AS-1Working Reference6µin.Steel€39.95
MITUTOYO 611106-531 Rectangular Gauge Block, Rectangular, 0.06 Inch Nominal Size, 4 Micro Inch Tolerance | CU7XVB 611106-531Inch0.359"1.188"0.06"Grade 0Inspection4µin.Steel€53.34
MITUTOYO 611135-531 Rectangular Gauge Block, Rectangular, 0.1 Inch Nominal Size, 4 Micro Inch Tolerance | CU7XVC 611135-531Inch0.359"1.188"0.1"Grade 0Inspection4µin.Steel€34.21
MITUTOYO 611191-541 Rectangular Gauge Block, Rectangular, 0.1 Inch Nominal Size, 6 Micro Inch Tolerance | CU7XVD 611191-541Inch0.359"1.188"0.1"Grade AS-1Working Reference6µin.Steel€25.67
MITUTOYO 611125-531 Rectangular Gauge Block, Rectangular, 0.1005 Inch Nominal Size, 4 Micro Inch Tolerance | CU7XVE 611125-531Inch0.359"1.188"-Grade 0Inspection4µin.Steel€34.20
MITUTOYO 611165-541 Rectangular Gauge Block, Rectangular, 0.125 Inch Nominal Size, 6 Micro Inch Tolerance | CU7XVF 611165-541Inch0.359"1.188"1/8"Grade AS-1Working Reference6µin.Steel€25.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 611195-541 Gauge Block, Rectangular, 0.5 Inch Nominal Size, 6 Micro Inch Tolerance
€45.14 /unit