Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 575-121 Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, ±0.02 mm Accuracy, 0.01 mm Resolution | CT3RGJ

MITUTOYO 575-121 Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, +/-0.02 mm Accuracy, 0.01 mm Resolution

Item: CT3RGJ Model: 575-121Cross Ref: 39X561
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€302.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndicator
Accuracy-0.02 mm to +0.02 mm
Back TypeRemovable Flat
Battery IncludedYes
Battery SizeSR44
Bezel TypeYes
Case TypeCase
Compatible Data Output Cable905338
Contact Point Dia.0.38" , 3/8"
Contact Point ShapeRadius
Data Output TypeCable , Cabled
Dial Size59 mm
Display TypeLCD
Included CertificationCertificate Of Inspection
Includes CaseYes
Ip RatingIP42
Long Form Calibration CertificateNo
Max. Measurement1"
Max. Measuring Force1.8N
Non-magneticNo
Number Of Indicators1
Operation TypePlunger
Resolution0.01 mm
Shock ResistantNo
Spc OutputYes
Stem Dia.8 mm
Stem Thread SizeM2.5 x 0.45
Variable ResolutionNo
Dimension TypeInch, Metric
Includes BatteryYes
Maximum Measurement - Inch1"
Maximum Measurement - Mm25.4 mm
Minimum Measurement - Inch0"
Minimum Measurement - Mm0 mm
Range0" to 1"
StandardsC0920, DIN40050 PART 1, IEC 60529, JIS D0207

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes CaseContact Point ShapeStem Dia.Operation TypeCase TypeStem Thread SizeNon-magneticContact Point Dia.Price
MITUTOYO 543-352B Backlit Digital Indicator, 0-0.5 Inch Range, IP42, ±0.00012 Inch Accuracy | CT3RFY 543-352BYesRadius3/8"PlungerCase#4-48No8 mm€811.17
MITUTOYO 1925AB-10 Dial Indicator - Flat Back, 0 Inch To 0.025 Inch Range, Balanced Reading | CT3RFZ 1925AB-10NoBall3/8"PlungerBox#4-48Yes3 mm€234.51
MITUTOYO 2803AB-10 Dial Indicator - Flat Back, 0 Inch To 0.025 Inch Range, Balanced Reading | CT3RGA 2803AB-10NoBall3/8"PlungerBox#4-48Yes3 mm€200.80
MITUTOYO 2805AB-10 Dial Indicator - Flat Back, 0 Inch To 0.05 Inch Range, Balanced Reading | CT3RGB 2805AB-10NoBall3/8"PlungerBoxM2.5 x 0.45Yes3 mm€198.78
MITUTOYO 1507AB Dial Indicator - Flat Back, 0 Inch To 0.125 Inch Range, Balanced Reading | CT3RGC 1507ABNoBall3/8"PlungerBox#4-48Yes3 mm-
RFQ
MITUTOYO 2901AB-10 Dial Indicator - Flat Back, 0 To 0.16 mm Range, Balanced Reading, 80-0-80 Dial Reading | CT3RGD 2901AB-10NoBall8 mmPlungerBoxM2.5 x 0.45Yes3 mm-
RFQ
MITUTOYO 2972AB Dial Indicator - Flat Back, 0 To 1 mm Range, Balanced Reading, 50-0-50 Dial Reading, Agd 2 | CT3RGE 2972ABNoBall8 mmBack PlungerBoxM2.5 x 0.45Yes3 mm€96.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 575-121 Digimatic Indicator, 0 Inch To 1 Inch Range, Ip42, +/-0.02 mm Accuracy, 0.01 mm Resolution
€302.79 /unit