MITUTOYO 573-751-20 Digital Caliper, Neck, Inch/Metric, 0-6 Inch, W/Spc Data Output, W/Thumb Roller

Item: DZ6NQD Model: 573-751-20
In Stock

Get it by Friday, Jun 13

€718.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Auto Power Off After 20 Min. Non Use:Yes
Data Output:Yes
Low Voltage Alarm:Yes
Max. Permissible Error E Mpe:±0,0015"/±0.03 mm
Max. Response Speed:Unlimited
Origin (abs-zero):Yes
Range:0 - 6 "
Resolution:0.0005 in / 0.01 mm
Thumb Roller:Yes

Shipping Info:

Ship weight (kg) 0.1575

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 573-751-20 Digital Caliper, Neck, Inch/Metric, 0-6 Inch, W/Spc Data Output, W/Thumb Roller
€718.00 /unit