MITUTOYO 572-480-10 Digimatic Scale Unit, 100 mm, Horizontal, Diameter Function

Item: DZ6MUU Model: 572-480-10
In Stock

Get it by Tuesday, Jun 17

€516.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigimatic Scale Unit
Accuracy:0,03 mm
Data (output With Cable) / Hold (display Value):Yes
Data Output:Yes
Diameter Function:Yes
Functions:Horizontal multi-function type with diameter displaying function
Inch-metric:Metric
Low Voltage Alarm:Yes
Max Response Speed:Unlimited
On/off:Yes
Origin:Yes

Shipping Info:

Ship weight (kg) 0.2475

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-480-10 Digimatic Scale Unit, 100 mm, Horizontal, Diameter Function
€516.00 /unit