MITUTOYO 572-467 Sd-100E | CY9CAB

MITUTOYO 572-467 Sd-100E

Item: CY9CAB Model: 572-467
Limited Availability
€2,159.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy:0,07 mm
Data Output:Yes
Functions:Without diameter function, with reversible counting direction
Inch-metric:Metric
Low Voltage Alarm:Yes
Max. Response Speed:Unlimited
On/off:Yes
Origin:Yes

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)6.35
Ship length (cm)124.46
Ship width (cm)13.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-467 Sd-100E
€2,159.51 /unit