MITUTOYO 572-460 DM Scale Unit, Multi-Function, 100mm | CY8VKL

MITUTOYO 572-460 DM Scale Unit, Multi-Function, 100mm

Item: CY8VKL Model: 572-460
Limited Availability
€751.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy:0,03 mm
Data Output:Yes
Functions:Without diameter function, with reversible counting direction
Inch-metric:Metric
Low Voltage Alarm:Yes
Max. Response Speed:Unlimited
On/off:Yes
Origin:Yes

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)36.83
Ship width (cm)10.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-460 DM Scale Unit, Multi-Function, 100mm
€751.07 /unit