Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 572-212-20 Digital Scale Unit 8 Inch Horizontal | AD6XTP 4CGX1

MITUTOYO 572-212-20 Digital Scale Unit 8 Inch Horizontal

Item: AD6XTP Model: 572-212-20Cross Ref: 4CGX1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€395.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsolute Digital Scale Unit
DisplayLCD
FunctionsIn/mm, Origin Set, Zero/ABS Changeover, On/Off
OutputSPC
TypeHorizontal, Single Function
Data Output Connection TypeDigimatic
Data Output TypeCable
Display TypeLCD
IncludesMounting Brackets
Linear Encoder TypeElectrostatic Capacitance
Maximum Measurement - Inch8"
Maximum Measurement - Mm200 mm
Minimum Measurement - Mm0 mm
Overall Length12.244"
Resolution0.0005"
Scale Function TypeYes
Scale Orientation TypeSingle Function
Spc OutputHorizontal

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.3
Ship length (cm)35.56
Ship width (cm)8.64
HS code9017308000
Country of OriginJP

Product Details:

    • Beam Length (In./mm) (11.299/287)
    • Beam Thickness (In/mm) (0.138/3.8)

Product Variants

ProductModelTypeOutputDisplayPrice
MITUTOYO 572-311-10 Digital Scale Unit 6 Inch Vertical | AD6XTQ 4CGX2 572-311-10Single Function, VerticalSPC-€413.05
MITUTOYO 572-312-10 Digital Scale Unit 8 Inch Vertical | AD6XTR 4CGX3 572-312-10Single Function, VerticalSPC-€414.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 572-212-20 Digital Scale Unit 8 Inch Horizontal
€395.08 /unit