Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 570-414 Digital Height Gauge, 0-24 Inch Range, +/-0.002 Inch Accuracy | CN2THX 570-314 / 4LA98

MITUTOYO 570-414 570-314 Digital Height Gauge, 0-24 Inch Range, +/-0.002 Inch Accuracy

Item: CN2THX Model: 570-414Cross Ref: 798K37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,732.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeight Gage
Accuracy-0.002" to +0.002"
Battery IncludedYes
Includes DisplayYes
Includes Fine AdjustmentYes
Max. Measurement24"
Operation TypeDigital
Power SourceBattery
Spc OutputYes
Beam StyleSingle Pole
Display TypeLCD
Includes CaseYes
Maximum Measurement - Inch24"
Maximum Measurement - Mm600 mm
Minimum Measurement - Mm0 mm
Range0" to 24"
Resolution0.0005"
Travel TypeFeed Wheel

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)18.8
Ship length (cm)30.48
Ship width (cm)10.92
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 570-414 570-314 Digital Height Gauge, 0-24 Inch Range, +/-0.002 Inch Accuracy
€1,732.62 /unit