Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 547-401 Digital Thickness Gage | CT3RCE

MITUTOYO 547-401 Digital Thickness Gage

Item: CT3RCE Model: 547-401Cross Ref: 39X535
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,192.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Thickness Gage

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelData Output TypeDimension TypeThroat DepthAccuracyAnvil ShapeContact MaterialOperation TypeActuation TypePrice
MITUTOYO 547-512S Digital Thickness Gage | CT3RCF 547-512S---------
RFQ
MITUTOYO 547-516S Digital Thickness Gage | CT3RCG 547-516S--------€408.32
MITUTOYO 547-526S Digital Thickness Gauge, 0 Inch To 1/2 In/0 mm To 12 mm Range | CT3RCH 547-526SCabledImperial/Metric30 mm-0.0002" to +0.0002"FlatCeramicDigitalTrigger€480.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 547-401 Digital Thickness Gage
€1,192.51 /unit