MITUTOYO 539-150-30 Linear Scale, 5000 mm

Item: DZ6MVG Model: 539-150-30
In Stock

Get it by Tuesday, Jun 17

€5,790.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Scale
Accuracy:100 to 3000 mm (5+5L/1000) µm 3250 to 6000 mm (5+8L/1000) µm L = Effective range (mm)
Cable Length:15 m
Dust/water Protection Level:IP53
Effective Length:5,000 mm
Max. Drive Speed:50 m/min.
Output Waveform:Two 90° phased-shifted sinusoidal signals
Scale Reference Points:50 mm
Signal Period:20 µm

Shipping Info:

Ship weight (kg) 15.6735

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 539-150-30 Linear Scale, 5000 mm
€5,790.00 /unit