MITUTOYO 539-134-40 Linear Scale, 1700 mm

Item: DZ6MVE Model: 539-134-40
In Stock

Get it by Tuesday, Jun 17

€1,804.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Scale
Accuracy:(3+3L/1000) µm L = Effective range (mm)
Cable Length:5 m
Dust/water Protection Level:IP53
Effective Length:1,700 mm
Max. Drive Speed:up to 120 m/min.
Output Waveform:Two 90° phase-shifted sinusoidal signals
Scale Reference Points:50 mm
Signal Period:20 µm

Shipping Info:

Ship weight (kg) 5.256

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 539-134-40 Linear Scale, 1700 mm
€1,804.00 /unit