Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 530-119 Vernier Caliper, 12 Inch Size | CV4PWZ

MITUTOYO 530-119 Vernier Caliper, 12 Inch Size

Item: CV4PWZ Model: 530-119Cross Ref: 39X489
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVernier Caliper 12In./300Mm
FeaturesStandard Model
Graduations (upper Scale)0.02 mm
Graduations - Upper Scale0.02 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeJaw DepthGraduations (upper Scale)Maximum MeasurementCaliper MaterialAccuracyGraduationsDimension TypePrice
MITUTOYO 530-105 Vernier Caliper Lock Screw 0-6 In | AD6XQM 4CGN6 530-1050" to 6"1.57"-6"Stainless Steel--Inch€139.23
MITUTOYO 530-118 Vernier Caliper Lock Screw 0-8 In | AD6XQN 4CGN7 530-1180 mm to 200 mm2"-8"Stainless Steel-0.03 mm to +0.03 mm0.02 mm-€181.81
MITUTOYO 530-312 Vernier Caliper 0-6 Inch 1.58 Inch D | AD8MUN 4LA93 530-3120 mm to 150 mm1.58"-6"Stainless Steel-0.03 mm to +0.03 mm0.02 mm-€145.35
MITUTOYO 530-115 Vernier Caliper 12 Inch/300Mm | AH9JRX 39X487 530-115--------€297.47
MITUTOYO 530-116 Vernier Caliper 8 Inch | AH9JRY 39X488 530-116--------€163.18
MITUTOYO 530-101 Vernier Caliper 150 mm | CT3QYM 530-101--0.05 mm-----€136.98
MITUTOYO 530-104 Vernier Caliper 6In./150 mm | CT3QYP 530-104--0.05 mm-----€101.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 530-119 Vernier Caliper, 12 Inch Size
€324.24 /unit