MITUTOYO 526-152-21 Bore Gauge, For Extra Small Holes, 3.7-7.3 mm, 0.001 mm

Item: DZ6NLC Model: 526-152-21
Limited Availability
€2,757.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBore Gauge
Accuracy:4 µm6 µm for range 10-18 mm
Digital/analog:Analog
Graduation:0.001mm
Inch-metric:Metric
Measuring Depth:32 mm
No. Dial Indicator:2109AB-10
Number Of Anvils:7
Range:3.7 - 7.3 mm
Repeatability:2 µm

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 526-152-21 Bore Gauge, For Extra Small Holes, 3.7-7.3 mm, 0.001 mm
€2,757.00 /unit