Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 500-762-10CERT Absolute Digital Caliper 0 To 6 Inch | AC6VBU 36J727

MITUTOYO 500-762-10CERT Absolute Digital Caliper 0 To 6 Inch

Item: AC6VBU Model: 500-762-10CERTCross Ref: 36J727
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€438.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsolute Digital Caliper
Accuracy-0.001" to +0.001"
Calibration CertificateYes
CaseFitted Plastic
Case MaterialPlastic
CertificationLong Form Certificate Of Calibration
Jaw Depth40 mm
MaterialStainless Steel
Range0" to 6"
Spc OutputYes
System Of MeasurementImperial/Metric
Absolute PositioningYes
Caliper MaterialStainless Steel
Case TypePlastic Case
Coolant ResistantYes
Data Output Connection TypeDigimatic
Data Output TypeCabled
Depth Rod ShapeRectangular
Display TypeLCD
Dust ResistantYes
Graduations - Lower Scale0"
Graduations - Upper Scale6"
Includes CaseYes
Jaw Actuation TypeThumb Wheel
Jaw Depth - Upper Jaw21/32"
Jaw MaterialStainless Steel
Jaw ShapeStandard
Linear Encoder TypeElectromagnetic Induction
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Minimum Measurement - Fractional Inch0"
Minimum Measurement - Mm0 mm
Non-magneticNo
Resolution0.0005"
StandardsTUV RHEINLAND
Water ResistantYes
With Locking NutYes

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.66
Ship length (cm)27.43
Ship width (cm)11.68
HS code9017304000
Country of OriginJP

Product Variants

ProductModelRangeAccuracyJaw DepthCaseSpc OutputCalibration CertificateCase MaterialMaterialPrice
MITUTOYO 500-753-10 Absolute Digital Caliper 0 To 8 Inch | AC3RUA 2VRA8 500-753-100" to 8"-0.001" to +0.001"1.97"Molded PlasticNoNoMolded PlasticStainless Steel€350.07
MITUTOYO 500-764-10 Absolute Digital Caliper 0 To 12 Inch | AC6VBL 36J720 500-764-100" to 12"-0.0015" to +0.0015"64 mmFitted PlasticYesNoPlasticStainless Steel€767.91
MITUTOYO 500-737-10 Absolute Digital Caliper 0 To 6 Inch | AC6VBM 36J721 500-737-100" to 6"-0.001" to +0.001"40 mmFitted PlasticYesNoPlasticStainless Steel€552.73
MITUTOYO 500-752-10CERT Absolute Digital Caliper 0 To 6 Inch | AC6VBP 36J723 500-752-10CERT0" to 6"-0.001" to +0.001"40 mmFitted PlasticNoYesPlasticStainless Steel€327.95
MITUTOYO 500-754-10CERT Absolute Digital Caliper 0 To 12 Inch | AC6VBQ 36J724 500-754-10CERT0" to 12"-0.0015" to +0.0015"64 mmFitted PlasticNoYesPlasticStainless Steel€667.07
MITUTOYO 500-763-10CERT Absolute Digital Caliper 0 To 8 Inch | AC6VBX 36J730 500-763-10CERT0" to 8"-0.001" to +0.001"50 mmFitted PlasticYesYesPlasticStainless Steel€570.47
MITUTOYO 500-733-10 Absolute Digital Caliper 0 To 6 Inch | AD4LCQ 41T261 500-733-100" to 6"-0.001" to +0.001"40 mmFitted PlasticNoNoPlasticStainless Steel€533.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 500-762-10CERT Absolute Digital Caliper 0 To 6 Inch
€438.65 /unit