MITUTOYO 500-714-20 Digital Caliper, Coolant Proof, Ip67, 0-300 mm, Blade, Thumb Roller

Item: DZ6NPF Model: 500-714-20
In Stock

Get it by Tuesday, Jun 10

€444.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Auto Power Off After 20 Min. Non Use:Yes
Battery Life:Approx. 5 years under normal use
Data Output:Yes
Depth Bar:flat
Digital Step:0,01 mm
Display:LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Low Voltage Alarm:Yes
Max. Permissible Error E Mpe:±0,03 mm
Max. Permissible Error S Mpe:±0,05 mm
Max. Response Speed:Unlimited
Origin (abs-zero):Yes
Range:0 - 300 mm
Thumb Roller:Yes

Shipping Info:

Ship weight (kg) 0.3465

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 500-714-20 Digital Caliper, Coolant Proof, Ip67, 0-300 mm, Blade, Thumb Roller
€444.00 /unit