MITUTOYO 500-191-30 Digital Caliper, Inch/Metric, 0-6 Inch, Blade, W/O Output

Item: DZ6NNR Model: 500-191-30
In Stock

Get it by Friday, Jun 13

€159.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Caliper
Abs / Inc (inc Zero):Yes
Battery Life:Approx. 5 years under normal use
Data Output:No
Depth Bar:flat
Digital Step:0,0005"/0,01 mm
Display:LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
Low Voltage Alarm:Yes
Max. Permissible Error E Mpe:±0,001"
Max. Permissible Error S Mpe:±0,002"
Max. Response Speed:Unlimited
On/off:Yes
Origin (abs-zero):Yes
Range:0 - 6 "

Shipping Info:

Ship weight (kg) 0.1665

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 500-191-30 Digital Caliper, Inch/Metric, 0-6 Inch, Blade, W/O Output
€159.00 /unit