Item | Absolute Electronic Digital Caliper |
Absolute Positioning | Yes |
Accuracy | -0.001" to +0.001" |
Battery Included | Yes |
Calibration Certificate | No |
Caliper Grouping | Digital Caliper |
Caliper Material | Stainless Steel |
Case | Fitted Plastic |
Case Material | Plastic |
Case Type | Plastic Case |
Coolant Resistant | No |
Data Output Connection Type | Digimatic |
Data Output Type | Cabled |
Depth Rod Shape | Round |
Dust Resistant | Yes |
Function | Origin-Set, Zero, Data Output, Inch/Mm, Alarm Low Voltage, Counting Value Composition Error |
Graduations (upper Scale) | 4" |
Included Certification | Certificate Of Inspection |
Includes Case | Yes |
Ip Rating | Not Rated |
Jaw Actuation Type | Thumb Wheel |
Jaw Depth | 1.57" |
Jaw Depth Upper Jaw | 21/32" |
Jaw Material | Stainless Steel |
Left-handed Operation | No |
Linear Encoder Type | Electrostatic Capacitance |
Long Form Calibration Certificate | No |
Material | Stainless Steel |
Max. Measurement | 4" |
Measures Depth | Yes |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Measures Step | Yes |
Range | 0" to 4" |
Spc Output | Yes |
System Of Measurement | Imperial/Metric |
Water Resistant | No |
With Locking Nut | Yes |
Battery Size | SR44 |
Compatible Spc Cable | Mfr. No. 959149, Mfr. No. 959150 |
Dimension Type | Inch, Metric |
Display Type | LCD |
Functions | Origin-Set, Zero, Data Output, in./mm, Alarm: Low Voltage, Counting Value Composition Error |
Graduations - Lower Scale | 0" |
Graduations - Upper Scale | 4" |
Includes Battery | Yes |
Jaw Depth - Upper Jaw | 21/32" |
Jaw Shape | Standard |
Maximum Measurement - Inch | 4" |
Maximum Measurement - Mm | 100 mm |
Measurements | 4-Way |
Minimum Measurement - Fractional Inch | 0" |
Minimum Measurement - Inch | 0" |
Minimum Measurement - Mm | 0 mm |
Repeatability | 0.0005"/0.01 mm |
Resolution | 0.0005" |