MITUTOYO 500-154-30 Digital Caliper, 0-150 mm, Carbide-Tipped Od Jaws, W/Spc Data Output

Item: DZ6NPD Model: 500-154-30
In Stock

Get it by Tuesday, Jun 10

€341.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaliper
Abs / Inc (inc Zero):Yes
Battery Life:Approx. 5 years under normal use
Data Output:Yes
Depth Bar:flat
Digital Step:0,01 mm
Low Voltage Alarm:Yes
Max. Permissible Error E Mpe:±0,02 mm
Max. Permissible Error S Mpe:±0,04 mm
Max. Response Speed:Unlimited
On/off:Yes
Origin (abs-zero):Yes
Thumb Roller:Yes

Shipping Info:

Ship weight (kg) 0.1665

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 500-154-30 Digital Caliper, 0-150 mm, Carbide-Tipped Od Jaws, W/Spc Data Output
€341.00 /unit