Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 468-272 Digital 3-Point Inside Micrometer, 3 Inch To 3.5 In/76.2 mm To 88.9 mm Range, Ip65 | CT3RAT

MITUTOYO 468-272 Digital 3-Point Inside Micrometer, 3 Inch To 3.5 In/76.2 mm To 88.9 mm Range, Ip65

Item: CT3RAT Model: 468-272Cross Ref: 511K41
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,446.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Case IncludedYes
Case TypePlastic Case
Coolant ResistantNo
Included CertificationInspection Certificate
Includes BatteryYes
Max. Measurement3 1/2"
Maximum Measuring Depth3 1/2"
Minimum Measurement - Inch3"
Number Of Micrometers1
Operation TypeDigital
Spc OutputYes
Thimble TypeRatchet Stop
Contact Point MaterialTiN Coated Steel
Data Output TypeCable
Display TypeLCD
Maximum Measurement - Inch3.5"
Maximum Measurement - Mm88.9 mm

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)3.81
Ship length (cm)19.81
Ship width (cm)10.67
Country of OriginJP

Product Variants

ProductModelCase TypeNumber Of MicrometersMaximum Measuring DepthSpc OutputThimble TypeOperation TypeCoolant ResistantData Output TypePrice
MITUTOYO 468-274 Digital 3-Point Inside Micrometer, 101.6 mm To 127 mm/4 Inch To 5 Inch Range, Ip65 | CT3RAN 468-274Wood Case15"YesRatchet StopDigitalNoCable€2,457.00
MITUTOYO 468-275 Digital 3-Point Inside Micrometer, 127 mm To 152.4 mm/5 Inch To 6 Inch Range, Ip65 | CT3RAP 468-275Wood Case16"YesRatchet StopDigitalNoCable€2,591.25
MITUTOYO 468-276 Digital 3-Point Inside Micrometer, 152.4 mm To 177.8 mm/6 Inch To 7 Inch Range, Ip65 | CT3RAQ 468-276Wood Case17"YesRatchet StopDigitalNoCable€2,913.10
MITUTOYO 468-271 Digital 3-Point Inside Micrometer, 2.5 Inch To 3 In/63.5 mm To 76.2 mm Range, Ip65 | CT3RAR 468-271Plastic Case13"YesRatchet StopDigitalNo-€2,081.08
MITUTOYO 468-273 Digital 3-Point Inside Micrometer, 3.5 Inch To 4 In/88.9 mm To 101.6 mm Range, Ip65 | CT3RAU 468-273Plastic Case14"YesRatchet StopDigitalNo-€2,136.73
MITUTOYO 468-267 Digital 3-Point Inside Micrometer, 1 Inch To 1.2 In/25.4 mm To 30.48 mm Range, Ip65 | CT3RAZ 468-267--------€1,784.28
MITUTOYO 468-270 Digital 3-Point Inside Micrometer, 2 Inch To 2.5 In/50.8 mm To 63.5 mm Range, Ip65 | CT3RBA 468-270Plastic Case12 1/2"YesRatchet StopDigitalNo-€2,081.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 468-272 Digital 3-Point Inside Micrometer, 3 Inch To 3.5 In/76.2 mm To 88.9 mm Range, Ip65
€2,446.32 /unit