Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 406-350-30 Digital Micrometer Non-rotating 1 Inch Spc | AE9YDB 6NPZ4

MITUTOYO 406-350-30 Digital Micrometer Non-rotating 1 Inch Spc

Item: AE9YDB Model: 406-350-30Cross Ref: 6NPZ4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,272.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Digital Micrometer
Accuracy-0.00015" to +0.00015"
AnvilFlat
Anvil MaterialCarbide
Battery IncludedYes
Case TypePlastic
Data Output TypeCable
Includes CaseYes
Ip RatingNot Rated
Long Form Calibration CertificateNo
Max. Measurement1"
OperationDigital
Operation TypeDigital
Rotating SpindleNo
Spc OutputYes
SpindleFlat
Spindle MaterialCarbide Tipped
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeRatchet
Anvil ShapeFlat
Case IncludedYes
Display TypeLCD
Maximum Measurement - Inch1"
Maximum Measurement - Mm25.4 mm
Minimum Measurement - Mm0 mm
Range0" to 1"
Resolution0.00005"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)3.81
Ship length (cm)22.86
Ship width (cm)12.7
HS code9017304000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 406-350-30 Digital Micrometer Non-rotating 1 Inch Spc
€1,272.73 /unit