Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 377-990A Stereo Microscope, Stereo Microscope | CT3RMW

MITUTOYO 377-990A Stereo Microscope

Item: CT3RMW Model: 377-990ACross Ref: 54GF79
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemStereo Microscope
Base Dimensions9.5" x 7"
Eyepiece ProtractorNo
Eyepiece TypeBinocular
FeaturesBilateral Zoom Control Knob Adds Convenience and Increases Operator Efficiency, Diopter Adjustment for Both Eyepieces Provides Custom Fit and Added Comfort
Head Rotation Angle360°
Light SourceLED
Maximum Magnification Capability50x
Microscope TypeStereo
Optical Field Of View23 mm
Optical Magnification6x to 50x
Overall Depth9 1/4"
Overall Height6 3/4"
Overall Width13 1/4"
Product TypeMicroscope
Stand TypeStandard
Weight13.2 lbs.
Working Distance80 mm

Shipping Info:

Ship weight (kg) 9
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginCH

Product Variants

ProductModelEyepiece TypeTypeOptical MagnificationStand TypeEyepiece ProtractorIncludesPrice
MITUTOYO 377-972A Stereo Microscope | AD8MUA 4LA78 377-972ABinocularStereo10x to 40xPoleNoStage Clips€1,504.46
MITUTOYO 377-991A Stereo Microscope, Stereo Microscope | CT3RMV 377-991A------€2,037.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 377-990A Stereo Microscope